Shop All Work Shirts
Tru-Spec
Defender Shirt, M Size, Navy, Long Sleeve
Mfr # 2519
Zoro # G6561797
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Size M
- Color Navy
- Fabric Weight 6.5 oz
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 2519
- Zoro # G6561797
- UPC # 690104498225
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | Long Sleeve |
Details
Item | Defender Shirt |
Closure Type | Button |
Color | Navy |
Fabric Weight | 6.5 oz |
Pockets | 0 |
Material | 15% Cotton Jersey, 85% Polyester |
Features | Byron Collar and Button Placket, Contoured Torso Shape, Drirelease Fabric From Mid-Torso Down, Drirelease Regulates Skin Temperature, Durable Polyester/Cotton Ripstop Sleeves and Upper Torso, Environmentally Friendly Freshguard Treatment On Body Of Garment, Superior Wicking and Fast Drying Capabilities, Traditional Shirt Sleeve Button Cuffs and Placket |
Gender | Men's |
Type | Regular |
Includes | Epaulets and Badge Kit |
Style | Defender Shirt |
Description
Defender Shirt, Size M, Color Navy, Material 85 Percent Polyester, 15 Percent Cotton Jersey, Fits Chest Size 38 In. to 40 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Polyester/Cotton, Pockets 0, Binding 3-Hole Melamine Buttons, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, Black/Green, 1 In. W, 91412 (91412)
- PROPPER Duty Belt, Reinforced, 32in to 34in, Black (F56037500132-34)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451T33 (451T33)
- CELLUCAP Shoe Covers, Polyethylene, 9 in Overall Height, Elastic Closure, Blue, XL, Pack of 300 (26011B)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 2XL (BP-7002 Blue Green 2XLT)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-ORG-X (ST111)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, M, Orange (8281BK)
- Tru-Spec Workwear