Shop All Work Shirts
Tru-Spec
Defender Shirt, M Size, Black, Long Sleeve
Mfr # 2517
Zoro # G6562223
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Size M
- Color Black
- Fabric Weight 6.5 oz
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2517
- Zoro # G6562223
- UPC # 690104498058
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | Long Sleeve |
Details
Closure Type | Button |
Item | Defender Shirt |
Color | Black |
Fabric Weight | 6.5 oz |
Pockets | 0 |
Material | 15% Cotton Jersey, 85% Polyester |
Features | Byron Collar and Button Placket, Contoured Torso Shape, Drirelease Fabric From Mid-Torso Down, Drirelease Regulates Skin Temperature, Durable Polyester/Cotton Ripstop Sleeves and Upper Torso, Environmentally Friendly Freshguard Treatment On Body Of Garment, Superior Wicking and Fast Drying Capabilities, Traditional Shirt Sleeve Button Cuffs and Placket |
Gender | Men's |
Type | Regular |
Style | Defender Shirt |
Includes | Epaulets and Badge Kit |
Description
Defender Shirt, Size M, Color Black, Material 85 Percent Polyester, 15 Percent Cotton Jersey, Fits Chest Size 38 In. to 40 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Polyester/Cotton, Pockets 0, Binding 3-Hole Melamine Buttons, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 51/64 in W, Black (M6-169-593-BK)
- MASTER LOCK Ball Valve Lockout, Red, Metal (S3477)
- WEARWELL Interlocking Drainage Mat Tile, Grease Resistant Natural Rubber, 3 ft Long x 3 ft Wide (572)
- BRADY Clip Sleeve Wire Mrkrs, 7, Blk/Wht, PK50, SCN23-7 (SCN23-7)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- 5.11 Station Wear Lng Sleeve Shirt, Nvy, Ctn, XL (40052)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XLT (5574NV TL XL)
- Tru-Spec Workwear and Protective Clothing