Shop All Work Shirts
Tru-Spec
Defender Shirt, 2XL Size, Navy, Long Sleeve
Mfr # 2519
Zoro # G6524310
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Size 2XL
- Color Navy
- Fabric Weight 6.5 oz
- Fits Chest Size 50 in to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2519
- Zoro # G6524310
- UPC # 690104498300
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | Long Sleeve |
Details
Item | Defender Shirt |
Closure Type | Button |
Color | Navy |
Fabric Weight | 6.5 oz |
Pockets | 0 |
Material | 15% Cotton Jersey, 85% Polyester |
Features | Byron Collar and Button Placket, Contoured Torso Shape, Drirelease Fabric From Mid-Torso Down, Drirelease Regulates Skin Temperature, Durable Polyester/Cotton Ripstop Sleeves and Upper Torso, Environmentally Friendly Freshguard Treatment On Body Of Garment, Superior Wicking and Fast Drying Capabilities, Traditional Shirt Sleeve Button Cuffs and Placket |
Gender | Men's |
Type | Regular |
Style | Defender Shirt |
Includes | Epaulets and Badge Kit |
Description
Defender Shirt, Size 2XL, Color Navy, Material 85 Percent Polyester, 15 Percent Cotton Jersey, Fits Chest Size 50 In. to 52 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Polyester/Cotton, Pockets 0, Binding 3-Hole Melamine Buttons, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Employees Only Notice, Plastic, 10"x7" (LCU5-0087-NP_10X7)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13W, Brn, PR (RK6736)
- BRADY Label, 2 in W, Outdoor, Black (M7C-2000-595-BK)
- 3M Airline Hose, 50 ft., 3/8 In. Dia. (W-9435-50)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XL (K126-HGY XLG REG)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, XL (WS50HG RG XL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- Tru-Spec Workwear and Protective Clothing