Shop All Work Shirts
Tru-Spec
Combat Shirt, M Sz, Ranger Green, 2 Pockets
Mfr # 2514
Zoro # G6547097
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper Front
- Size M
- Color Ranger Green/Olive Drab
- Fabric Weight 6.5 oz
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 2514
- Zoro # G6547097
- UPC # 690104497938
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | Long Sleeve |
Details
Item | Combat Shirt |
Closure Type | Zipper Front |
Color | Ranger Green/Olive Drab |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Material | 40% Nylon, 60% Cotton |
Features | 1/4 Zip Front Mandarin Collar; Zipper has a Cover Hood for Comfort; Tactical Response Uniform Sleeves; Adjustable Hook & Loop Cuff; Pencil Stall; Reinforced Shoulder Pockets; Reinforced External Elbow Pockets with External Openings for Elbow Pads Secured with Hook & Loop Closure |
Gender | Men's |
Type | Regular |
Style | Combat Shirt |
Includes | Adjustable Hook-and-Loop Cuffs, Pencil Stall, Reinforced External Elbow Pockets with External Openings for Elbow Pads |
Description
Combat Shirt, Size M, Color Ranger Green, Material 60 Percent Cotton, 40 Percent Nylon, Fits Chest Size 38 In. to 40 In., Sleeve Length Long Sleeve, Closure Type Zipper, Fabric Cotton/Nylon/Polyester, Pockets 2, Binding 1/4 Zipper, Fabric Weight 6.5 oz., Features Tactical Response Uniform Sleeves, Type Regular, Includes Adjustable Hook-and-Loop Cuffs, Pencil Stall, Reinforced External Elbow Pockets with External Openings for Elbow Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 25ft Rolls - Dark Gray (03-166)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, XL, 1 PR (80-400)
- VIKING Windigo Jacket, Black, XL (910BK-XL)
- HENSCHEL Voyager Breezer Hat, XXL (5220-95 2XL)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, M (WL50DN RG M)
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- CARHARTT T-Shirt, Black, M (K87-BLK MED REG)
- Tru-Spec Workwear and Protective Clothing