Shop All Work Shirts
Tru-Spec
Combat Shirt, L, Regular, Olive Drab
Mfr # 2591
Zoro # G6266990
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton Ripstop, 65% Polyester
- Fits Chest Size 42 in to 44 in
- Pockets 4
- Neck Size 20 in
- Closure Type Pullover, Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2591
- Zoro # G6266990
- UPC # 690104389851
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Neck Size | 20 in |
Sleeve Length | Long Sleeve |
Details
Item | Combat Shirt |
Color | Olive Drab |
Material | 35% Cotton Ripstop, 65% Polyester |
Pockets | 4 |
Closure Type | Pullover, Zipper |
Type | Regular |
Style | Combat Shirt |
Description
Combat Shirt, Size L, Color Olive Drab, Material 65 Percent Polyester, 35 Percent Cotton Ripstop, Length NA, Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 20 In., Closure Type Pullover, Zipper, Fabric Polyester/Cotton Ripstop, Pockets 4, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Rescuecender Rope Clamp (B50A)
- DUPONT Disposable Collared Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0012G1)
- 3M Anti-Slip Tread, Gray, 6 in x 60 ft. (370-6X60)
- NMC Group Lockbox (GLB01)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV TL L)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 2XL (BP-7002 Blue Green 2XLT)
- 5.11 Taclite Pro Shirt, Storm, L (72175)
- Tru-Spec Work Shirts