Shop All Work Shirts
Tru-Spec
Combat Shirt, L, Regular, Multicam
Mfr # 2592
Zoro # G6282497
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton Ripstop, 65% Polyester
- Fits Chest Size 42 in to 44 in
- Pockets 4
- Closure Type Pullover, Zipper
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2592
- Zoro # G6282497
- UPC # 690104390116
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | Long Sleeve |
Neck Size | 20 in |
Details
Item | Combat Shirt |
Color | Multicam |
Material | 35% Cotton Ripstop, 65% Polyester |
Pockets | 4 |
Closure Type | Pullover, Zipper |
Type | Regular |
Style | Combat Shirt |
Description
Combat Shirt, Size L, Color Multicam, Material 65 Percent Polyester, 35 Percent Cotton Ripstop, Length NA, Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 20 In., Closure Type Pullover, Zipper, Fabric Polyester/Cotton Ripstop, Pockets 4, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYMARK Small HexArmor Cut Glove (IT114941)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 3 in (ZRS5BY)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 55 gal. (1656BLK)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz10, PR (CLASS 0 Y 14)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- CUMMINS Unisex T-Shirt Short Sleeve Sport Gray Cotton Blend Tagless Tee - 2XL (CMN4770)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- TOUGH DUCK T-Shirt, Mens, M, 38" to 40 (ST091)
- Tru-Spec Work Shirts