Shop All Work Shirts
Tru-Spec
Combat Shirt, L, Regular, Black
Mfr # 2588
Zoro # G6319463
original price:
$72.09
3% off
new price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton Ripstop, 65% Polyester
- Fits Chest Size 42 in to 44 in
- Pockets 4
- Closure Type Pullover, Zipper
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2588
- Zoro # G6319463
- UPC # 690104389523
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | Long Sleeve |
Neck Size | 20 in |
Details
Item | Combat Shirt |
Color | Black |
Material | 35% Cotton Ripstop, 65% Polyester |
Pockets | 4 |
Closure Type | Pullover, Zipper |
Type | Regular |
Style | Combat Shirt |
Description
Combat Shirt, Size L, Color Black, Material 65 Percent Polyester, 35 Percent Cotton Ripstop, Length NA, Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 20 In., Closure Type Pullover, Zipper, Fabric Polyester/Cotton Ripstop, Pockets 4, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, 2XL, White/Brown/Red, Spandex Fabric/TPR (PD2903XXL)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DNS860 XLRG)
- KGS BOOT GUARD Mink Oil Paste, 4 oz. (KG4OZMO)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-91-427)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- CARHARTT T-Shirt, Heather Gray, 2XL (K87-HGY XXL TLL)
- MOBILE COOLING Men's Drirelease Mobile Cooling Short Sleeve Shirt, Morel Gray, XL (MCMT02340521)
- CONDOR OUTDOOR PRODUCTS MAXFORT TRAINING TOP, COYOTE TAN, L (101076-499-L)
- Tru-Spec Workwear and Protective Clothing