Shop All Work Jackets & Coats
Tru-Spec
Coat, R/S, Gray, Chest 34" to 36"
Mfr # 1301
Zoro # G1862143
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material 65% Polyester/35% Cotton
- Fabric Weight 6.5 oz
- Number of Pockets 4
- Binding Melamine Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1301
- Zoro # G1862143
- UPC # 690104018980
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | R/S |
Fits Chest Size | 34 in to 36 in |
Sleeve Length | 32 in to 33 in |
Details
Item | Military Coat |
Color | Gray |
Material | 65% Polyester/35% Cotton |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Binding | Melamine Buttons |
Garment Style | Coat |
Type | Regular |
Description
Military Coat, Size R/S, Color Gray, Material 65 Percent Polyester/35 Percent Cotton, Fits Chest Size 34 In. to 36 In., Sleeve Length 32 In. to 33 In., Garment Style Coat, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), Tan, 4 PK (19502)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121122)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 120VAC (DL1BDG4)
- TECHNICHE 3XL Nylon Cooling Vest, Blue (6529-BLUE3XL)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, S (WJ301)
- Tru-Spec Work Jackets & Coats