Shop All Work Jackets & Coats
Tru-Spec
Coat, R/3XL, Gray, Chest 54" to 56"
Mfr # 1301
Zoro # G1862703
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material 65% Polyester/35% Cotton
- Fabric Weight 6.5 oz
- Number of Pockets 4
- Fits Chest Size 54 in to 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1301
- Zoro # G1862703
- UPC # 690104019086
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | R/3XL |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 37 in to 38 in |
Details
Item | Military Coat |
Color | Gray |
Material | 65% Polyester/35% Cotton |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Garment Style | Coat |
Binding | Melamine Buttons |
Type | Regular |
Description
Military Coat, Size R/3XL, Color Gray, Material 65 Percent Polyester/35 Percent Cotton, Fits Chest Size 54 In. to 56 In., Sleeve Length 37 In. to 38 In., Garment Style Coat, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size XL (SV51B-2ZOM-XL)
- TINGLEY RUBBER Premier G2® Knee Boot, Men's Size 9, 15"H, Composite Safety Toe, Chevron Plus® Sole, Red (93255.09)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x (168S0023CH)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M87)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TOUGH DUCK Ultimate Duck Parka DKBRN, 3XLT (WJ344)
- Tru-Spec Workwear