Shop All Work Jackets & Coats
Tru-Spec
Coat, L/2XL, Gray, Chest 50" to 52"
Mfr # 1301
Zoro # G1862073
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 6.5 oz
- Type Long
- Binding Melamine Buttons
- Sleeve Length 38 in to 39 in
- Material 65% Polyester/35% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1301
- Zoro # G1862073
- UPC # 690104019246
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | L/2XL |
Sleeve Length | 38 in to 39 in |
Fits Chest Size | 50 in to 52 in |
Details
Fabric Weight | 6.5 oz |
Item | Military Coat |
Type | Long |
Binding | Melamine Buttons |
Material | 65% Polyester/35% Cotton |
Color | Gray |
Garment Style | Coat |
Number of Pockets | 4 |
Description
Military Coat, Size L/2XL, Color Gray, Material 65 Percent Polyester/35 Percent Cotton, Fits Chest Size 50 In. to 52 In., Sleeve Length 38 In. to 39 In., Garment Style Coat, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 2-1/2, Clear, PK100 (87825-BX)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZGMXL)
- SIGNMISSION OSHA Danger Sign, Hot Material Bilingual, 24in X 18in Rigid Plastic, 18" W, 24" H, Bilingual Spanish (OS-DS-P-1824-VS-1360)
- MIGHTY LINE Floor marking, Black/Yellow, 2inx2in, Roll (MTH270)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- VIKING Windigo Jacket, Charcoal/Light Gray, L (910CG-L)
- Tru-Spec Work Jackets & Coats