Tru Spec By Atlanco TSP-2027004 H2O Proof Gen 2 Parka; Black - Medium
Mfr # TSP-2027004
Zoro # G604138908
Product Information
- Brand Tru Spec By Atlanco
- MFR # TSP-2027004
- Zoro # G604138908
- UPC # 690104403199
- Country of Origin China
- Category Camping Gear
Description
Perfectly designed parka made with an improved 3-layer windproof, waterproof, breathable material to keep you dry and comfortable no matter what the. weather throws at you. The secret is the high quality, environmentally safe Bemis seam tapes. Seam tape is the critical link in the chain of waterproof. protection and Bemis is the recognized worldwide technology leader in providing thermoplastic films for a myriad of industrial applications. Designed to be. compatible with our Polar Fleece Jacket . . Stand up zip through collar with stowable hood and draw cords. Sleeve pockets allow for sewn-on patches. Adjustable sleeve cuffs. Hidden map pocket. Non-freezing two way zipper with double storm flap. Insignia/badge loop on front placket. Nylon reinforced elbows. Zippered openings in underarm for ventilation. Drawstring waist with cord lock. Bemis taped seams. Dintex inner lining
Features- H2O Proof Gen 2 Parka
- Color: Black
- Length: Regular
- Size: Medium
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAKEMAN OUTDOORS Mummy Sleeping Bag, Black (75-CMP1114)
- OREGON Flat Idler Pulley (78-009)
- A.R. NORTH AMERICA Rotating Sewer Nozzle (0124722580)
- DOGIPOT Pole Mounted DOGVALET Pet Waste Receptac (1005MCH-2)
- COGHLANS CAMP FORK 41"" (9195)
- POTABLE AQUA Potable Aqua 372472 Chlorine Dioxide Tablets - Pack of 30 (372472)
- SEASONAL TRENDS Chair Bucket Burgundy Wide (GB-7300)
- ASP Polymer Carabiner - Coyote (56217)
- UCO Gray Mess Kit 6 pc (F-MK-CORE6PC)
- COGHLANS Sportsman's Pocket Saw Silver Camp Saw 6.5 in. H X 1/2 in. W X 20 in. L (704)
- BANANA BOAT Banana Boat 14968 Sport Performance Sunblock; Lotion; 4 oz.; SPF100 (61617562)
- Tru Spec By Atlanco Camping Equipment