Shop All Warm Weather Caps, Hats & Liners
Tru-Spec
Boonie Hat, Universal, Olive Drab
Mfr # 3352
Zoro # G6295182
original price:
$22.99
11% off
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Boonie
- Size Universal
- Material Nylon
- Adjustment Type Adjustable Chin Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 3352
- Zoro # G6295182
- UPC # 690104404301
- Country of Origin Indonesia
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Boonie Hat |
Style | Boonie |
Color | Olive Drab |
Material | Nylon |
Adjustment Type | Adjustable Chin Strap |
Description
Boonie Hat, Boonie Style, Olive Drab, Size Universal, Adjustment Type Adjustable Chin Strap, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Transport Hood, White/Black, Universal (8320)
- POWERWELD Economy 5 Finger Welding Gloves (PW1001)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- HY-KO Sprinkler Room Sign 10" x 14", 5PK (A20396)
- TRU-SPEC Boonie Hat, Universal, Black (3351)
- TRU-SPEC Boonie Hat, Universal, Coyote (3353)
- TRU-SPEC Boonie Hat, Universal, Multicam (3350)
- WIP DeWalt BLK Trucker Hat (DXWW50041-315-OSFA)
- 2W INTERNATIONAL 0.35 Southwestern Hat, Medium, Yellow (7040-SWH M)
- HARDWARE MERCANTILE INTL Hats Western Straw (15043)
- H2O H20 Logo Trucker Hat Blue Camo (H2OCAP02A)
- Tru-Spec Head Protection