Shop All Warm Weather Caps, Hats & Liners
Tru-Spec
Boonie Hat, Universal, Multicam
Mfr # 3350
Zoro # G6312177
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Boonie
- Size Universal
- Material Nylon
- Adjustment Type Adjustable Chin Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 3350
- Zoro # G6312177
- UPC # 690104406589
- Country of Origin Indonesia
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Boonie Hat |
Style | Boonie |
Color | Multicam |
Material | Nylon |
Adjustment Type | Adjustable Chin Strap |
Description
Boonie Hat, Boonie Style, Multicam, Size Universal, Adjustment Type Adjustable Chin Strap, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE WELDING FULL BODY HARNESS: 3D, (FS77326-FR-2X)
- HILLMAN English White No Parking Sign 19 in. H X 15 in. W, 6PK (842196)
- TEMPSHIELD CRYO-GLOVES(R) WRIST LG, PR (WRL)
- LYLE Facility Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU5-0097-RA_14X10 (LCU5-0097-RA_14X10)
- TRU-SPEC Boonie Hat, Universal, Olive Drab (3352)
- TRU-SPEC Boonie Hat, Universal, Black (3351)
- TRU-SPEC Boonie Hat, Universal, Coyote (3353)
- CONDOR OUTDOOR PRODUCTS TACTICAL CAP, COYOTE BROWN (TC-498)
- U.S. MILITARY MERCHANDISE CAP USMC MARINES VETERAN NAVY (CP00307)
- EAGLE EMBLEMS CAP-SNIPER II AMENDMENT (CP00810)
- BRONER Broner Solarweave Floating Hat (48-79-596-XL-G)
- Tru-Spec Head Protection