Shop All Work Shirts
Tru-Spec
Bike Patrol Polo, XL, Royal Blue
Mfr # 4550
Zoro # G6593008
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Royal Blue
- Material 100% Polyester
- Fits Chest Size 46 in to 48 in
- Fabric Weight 6.4 oz
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4550
- Zoro # G6593008
- UPC # 690104445397
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | Short Sleeve |
Details
Item | Bike Patrol Polo |
Color | Royal Blue |
Material | 100% Polyester |
Fabric Weight | 6.4 oz |
Pockets | 1 |
Features | Intergrated 1-1/2 in 3M Reflective On The Back, 1/2 in 3M Reflective On Front And Sleeves, Zipper Pocket On Left Chest, Mesh Side Panels, Single Pen Stalls On Both Sleeves, Comfortable Soft Knit Collar with No Curl Feature, Reinforced Half Moon Neck Yoke, Mic/Sunglass Holder At Bottom of 3-Button Placket, Gusseted Sleeves for Greater Range of Motion, Tru-Dri Moisture Wicking Technology, Anti-Microbial, No Pill, No Snag Fabric, 50+ Certified UV Protection |
Closure Type | Button |
Type | Regular |
Style | Bike Patrol Polo |
Description
Bike Patrol Polo, Size XL, Color Royal Blue, Material 100 Percent Polyester, Fits Chest Size 46 In. to 48 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester, Pockets 1, Binding 3-Hole Melamine Buttons, Fabric Weight 6.4 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Full Coverage, Blue, S, PR (3RA96)
- JACKSON SAFETY Faceshield Adapter, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats Black (14947)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, Lime (EGO20973)
- AVENGER SAFETY FOOTWEAR Size 12 WEDGE ROMEO CN PR, MENS PR (A7505-12M)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- 5.11 Ripstop TDU Shirt, L, Dark Navy (72002)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV TL L)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Yellow (1510034-555)
- RED KAP Short Sleeve Polo, Sz M, Black, Polyester (SK90BK SS M)
- Tru-Spec Workwear