Shop All High Visibility Shirts & Sweatshirts
Tru-Spec
Bike Patrol Polo, L, Hi-Vis Yellow
Mfr # 4324
Zoro # G6593139
original price:
$38.85
18% off
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Color Hi-Visibility Yellow
- Material 100% Polyester
- Fabric Weight 6.4 oz
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 4324
- Zoro # G6593139
- UPC # 690104325064
- Country of Origin Honduras
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | Short Sleeve |
Details
Item | Bike Patrol Polo |
Closure Type | Button |
Color | Hi-Visibility Yellow |
Material | 100% Polyester |
Fabric Weight | 6.4 oz |
Pockets | 1 |
Features | Intergrated 1-1/2 in 3M Reflective On The Back, 1/2 in 3M Reflective On Front And Sleeves, Zipper Pocket On Left Chest, Mesh Side Panels, Single Pen Stalls On Both Sleeves, Comfortable Soft Knit Collar with No Curl Feature, Reinforced Half Moon Neck Yoke, Mic/Sunglass Holder At Bottom of 3-Button Placket, Gusseted Sleeves for Greater Range of Motion, Tru-Dri Moisture Wicking Technology, Anti-Microbial, No Pill, No Snag Fabric, 50+ Certified UV Protection |
Fabric | Polyester |
Type | Regular |
Binding | 3-Hole Melamine Buttons |
Description
Bike Patrol Polo, Size L, Color Hi-Visibility Yellow, Material 100 Percent Polyester, Fits Chest Size 42 In. to 44 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester, Pockets 1, Binding 3-Hole Melamine Buttons, Fabric Weight 6.4 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Arc Flash Driver Glove, Goat Grain, L, PR (378GOBKVBL)
- IMPERIAL MFG T2 STOVE BRD WG 32""X42"" (BM0409)
- EZRED RATCHET 1/2" DR EXT/FLEX HEAD (EZMR12FL)
- BDG Mechanics Gloves, M ( 8 ), Black (20-1-10605B-M)
- KISHIGO T-Shirt, Black Sided, Class 3, Orange, XL (9135-XL)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, 4XL, Color: Lime (62990)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-4X)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, L (61678)
- CHILL-ITS BY ERGODYNE M Lime Class 2 Hi-Vis Sun Shirt Cooling UV-Protection (6688)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3, Fabric Weight: 9 oz. (LUX-SWTHZBK-O3X)
- SAFETYSHIRTZ Sasquatch High Visibility Tee, Orange, S (64010101S)
- Tru-Spec Workwear and Protective Clothing