Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, XS, Woodland Digital
Mfr # 1370
Zoro # G4417067
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Fits Waist Size 24 in to 26 in
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1370
- Zoro # G4417067
- UPC # 690104452371
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | XS |
Fits Waist Size | 24 in to 26 in |
Details
Item | BDU Trouser |
Color | Woodland Digital |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Short |
Fabric Weight | 6.5 oz |
Pockets | 6 |
Garment Style | Pants |
Closure Type | Melamine Buttons |
Description
BDU Trouser, Size XS, Woodland Digital, Fits Waist Size 24 In. to 26 In., Garment Style Pants, Inseam Short, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, M, 10, Black, PR (RB2211)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 12 in, Black, Large (11-251)
- QUICK DAM Flood Barrier, 5 ft.L, 3-1/2"H, PK2 (QD65-2)
- PAULSON Sun Shield, Fits Msa V Guard, Grey/White (A-S4-M)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- DICKE Pants Mens Navy 33x32 (P874NV 33 32)
- Tru-Spec Workwear and Protective Clothing