Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, XS, OD Green
Mfr # 1318
Zoro # G4416041
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size XS
- Fabric Weight 6.5 oz
- Fits Waist Size 24 in to 26 in
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1318
- Zoro # G4416041
- UPC # 690104022246
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | XS |
Fits Waist Size | 24 in to 26 in |
Details
Item | BDU Trouser |
Color | OD Green |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Short |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 6 |
Closure Type | Melamine Buttons |
Description
BDU Trouser, Size XS, OD Green, Fits Waist Size 24 In. to 26 In., Garment Style Pants, Inseam Short, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Lock-Out Tag-Out Power Before Use Sign (D303PB)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4027-XXL (11))
- AZUSA SAFETY 15 ga. Nylon/Lycra Gray Gloves, Black Textured Foam Nitrile Palm Coating, XL (AZNBR001)
- CARHARTT Safety Glasses, Gray Scratch-Resistant (CHB320D)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- DICKIES Work Pants, Black, 36 in. Waist Size (LP65BK 36 34)
- Tru-Spec Work Pants and Shorts