Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, XL, Navy
Mfr # 1577
Zoro # G4417487
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Size Xl
- Fabric Weight 6.5 oz
- Fits Waist Size 40 in to 42 in
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1577
- Zoro # G4417487
- UPC # 690104033969
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | Xl |
Fits Waist Size | 40 in to 42 in |
Details
Item | BDU Trouser |
Color | Navy |
Material | 100% Cotton Ripstop |
Inseam | Regular |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 6 |
Closure Type | Melamine Buttons |
Description
BDU Trouser, Size XL, Navy, Fits Waist Size 40 In. to 42 In., Garment Style Pants, Inseam Regular, Material 100 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 13" W, 13" H, 0.125" Thickness, 486G82 (486G82)
- LYLE Bicycle Parking Sign, 18" x 12, T1-1115-DG_12x18 (T1-1115-DG_12x18)
- ALPHA PRO TECH Critical Cover® SureGrip® Shoe Covers, Anti-Skid, XL, Blue, PK300 (SH-X1223-B)
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Verdict Series (2235RB)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- DICKIES Work Pants, Navy, Cotton/Polyester (WP80NV 44 32)
- Tru-Spec Work Pants and Shorts