Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, XL, Navy
Mfr # 1335
Zoro # G4415597
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Fits Waist Size 40 in to 42 in
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1335
- Zoro # G4415597
- UPC # 690104023700
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | Xl |
Fits Waist Size | 40 in to 42 in |
Details
Item | BDU Trouser |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Regular |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 6 |
Closure Type | Melamine Buttons |
Features | Interior Pocket, Button Fly Closure, Drawstring |
Description
BDU Trouser, Size XL, Navy, Fits Waist Size 40 In. to 42 In., Garment Style Pants, Inseam Regular, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 8 (HPS-FS1212-8)
- VP RACING FUELS 5.5 GAL ORANGE VP UTILITY JUG (3572-CA)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Red (SM-RED-4)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402003)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- GSS SAFETY ONYX Class E Safety Pants w/PTFE (6713-4XL/5XL)
- Tru-Spec Workwear and Protective Clothing