Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, M, Desert Tiger Stripe
Mfr # 1598
Zoro # G4419149
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Size M
- Fabric Weight 6.5 oz
- Fits Waist Size 32 in to 34 in
- Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1598
- Zoro # G4419149
- UPC # 690104035628
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | M |
Fits Waist Size | 32 in to 34 in |
Details
Item | BDU Trouser |
Color | Desert Tiger Stripe |
Material | 100% Cotton Ripstop |
Inseam | Regular |
Fabric Weight | 6.5 oz |
Pockets | 6 |
Garment Style | Pants |
Closure Type | Melamine Buttons |
Description
BDU Trouser, Size M, Desert Tiger Stripe, Fits Waist Size 32 In. to 34 In., Garment Style Pants, Inseam Regular, Material 100 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock Station, 5-11/16" H x 4" W (149174)
- WERNER SoftCoil Arc Flash Lanyard (Snaphooks) (C811100)
- AVERY UltraDuty Chem Waterproof and UV Resistant Label, 4.75x7.75, Wt, PK100 (60522)
- TIMBERLAND PRO Anti-Fatigue Insole, 14-15, Orange/Blk, PR (91621)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- 5.11 Ripstop TDU Pant, TDU Khaki, L L (74003)
- Tru-Spec Work Pants and Shorts