Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, M, Black
Mfr # 1523
Zoro # G4417697
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Size M
- Fabric Weight 6.5 oz
- Fits Waist Size 32 in to 34 in
- Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1523
- Zoro # G4417697
- UPC # 690104031507
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | M |
Fits Waist Size | 32 in to 34 in |
Details
Item | BDU Trouser |
Color | Black |
Material | 100% Cotton Ripstop |
Inseam | Regular |
Fabric Weight | 6.5 oz |
Pockets | 6 |
Garment Style | Pants |
Closure Type | Melamine Buttons |
Description
BDU Trouser, Size M, Black, Fits Waist Size 32 In. to 34 In., Garment Style Pants, Inseam Regular, Material 100 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vertical Mount Cone Holder, Carbon Steel, 12 in H, 5 1/2 in W, Black (TCH12V)
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In (PEJ6SW 34 34)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x12x1 Fiberglass (22123128)
- 3M Power Supply (TR-944N)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x30 (P874NV 36 30)
- Tru-Spec Workwear