Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, L, Vietnam Tiger Stripe
Mfr # 1593
Zoro # G4419097
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Size L
- Fabric Weight 6.5 oz
- Fits Waist Size 36 in to 38 in
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1593
- Zoro # G4419097
- UPC # 690104035123
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Details
Item | BDU Trouser |
Color | Vietnam Tiger Stripe |
Material | 100% Cotton Ripstop |
Inseam | Regular |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 6 |
Closure Type | Melamine Buttons |
Description
BDU Trouser, Size L, Vietnam Tiger Stripe, Fits Waist Size 36 In. to 38 In., Garment Style Pants, Inseam Regular, Material 100 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Flame Resistant Deluxe Bib Overall, Black - Large (FRB05BKS440)
- TABBIES Label, Allergy/Drug Reaction Pk (TAB01730)
- LYLE Aluminum Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0310-NA_14X10 (LCU4-0310-NA_14X10)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868809)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- GSS SAFETY ONYX Class E Safety Pants w/PTFE (6711-SMMD)
- Tru-Spec Workwear