Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, L, Black
Mfr # 1523
Zoro # G4417870
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Size L
- Fabric Weight 6.5 oz
- Fits Waist Size 36 in to 38 in
- Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1523
- Zoro # G4417870
- UPC # 690104031828
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Details
Item | BDU Trouser |
Color | Black |
Material | 100% Cotton Ripstop |
Inseam | Short |
Fabric Weight | 6.5 oz |
Pockets | 6 |
Garment Style | Pants |
Closure Type | Melamine Buttons |
Description
BDU Trouser, Size L, Black, Fits Waist Size 36 In. to 38 In., Garment Style Pants, Inseam Short, Material 100 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R UltraFit 27 Reusable Foam Ear Plugs, Flanged Shape, 27 dB, Yellow, 100 PK (340-8001)
- EDGE EYEWEAR Safety Glasses, Yellow Scratch-Resistant (DZ112-G2)
- NEESE Outerwear Telcom 7002 series Coat w/Hood-Lime-2X (27072-30-1-LIM-2X)
- LACROSSE Iceman Boot Liner, Size 8, 10 in. H, Blk, PR (904000)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x32 (P874KH 34 32)
- Tru-Spec Workwear