Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, L, Black
Mfr # 1523
Zoro # G4417721
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Size L
- Fabric Weight 6.5 oz
- Fits Waist Size 36 in to 38 in
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1523
- Zoro # G4417721
- UPC # 690104031521
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Details
Item | BDU Trouser |
Color | Black |
Material | 100% Cotton Ripstop |
Inseam | Regular |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 6 |
Closure Type | Melamine Buttons |
Description
BDU Trouser, Size L, Black, Fits Waist Size 36 In. to 38 In., Garment Style Pants, Inseam Regular, Material 100 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, 2XL (45120103XXL)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NL)
- IDESCO SAFETY Ladder Inspection Tag, PK10 (KAT770AC)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (92753XL)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- PORTWEST Iona Plus Work Pants, 40 (F142)
- Tru-Spec Work Pants and Shorts