Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, 4XL, Woodland
Mfr # 1276
Zoro # G4419620
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 50% Nylon/50% Cotton Ripstop
- Fabric Weight 6.5 oz
- Fits Waist Size 52 in to 54 in
- Pockets 6
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1276
- Zoro # G4419620
- UPC # 690104015644
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 4Xl |
Fits Waist Size | 52 in to 54 in |
Details
Item | BDU Trouser |
Color | Woodland |
Material | 50% Nylon/50% Cotton Ripstop |
Inseam | Regular |
Fabric Weight | 6.5 oz |
Pockets | 6 |
Garment Style | Pants |
Closure Type | Melamine Buttons |
Description
BDU Trouser, Size 4XL, Woodland, Fits Waist Size 52 In. to 54 In., Garment Style Pants, Inseam Regular, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGS FOOTWEAR Size 10 Men's Steel Rubber Boot, Black (69172-001 M 10)
- BRADY Thermal Transfer Label, Silver, Labels/Roll: 3000 (THT-7-428-3)
- GRACO Electrostatic Glove, S, PK12 (117823)
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (56JT47)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 42x32 (74273)
- Tru-Spec Workwear