Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, 4XL, Urban Digital
Mfr # 1372
Zoro # G4417213
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 4Xl
- Inseam Regular
- Fabric Weight 6.5 oz
- Fits Waist Size 52 in to 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1372
- Zoro # G4417213
- UPC # 690104452708
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 4Xl |
Fits Waist Size | 52 in to 54 in |
Details
Item | BDU Trouser |
Color | Urban Digital |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Regular |
Fabric Weight | 6.5 oz |
Pockets | 6 |
Garment Style | Pants |
Closure Type | Melamine Buttons |
Description
BDU Trouser, Size 4XL, Urban Digital, Fits Waist Size 52 In. to 54 In., Garment Style Pants, Inseam Regular, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Seal, 18 In. L, 58 In. W (2124)
- NOTRAX 10 ft. L x Vinyl, 9/16" Thick (518S0410YB)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, S (1FBA4)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0195-NP_14x10 (LCU3-0195-NP_14x10)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 38", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- RED KAP Mns Navy Dp Cotton Work Pant (PC20NV 54 30)
- Tru-Spec Workwear