Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, 4XL, Multicam
Mfr # 1221
Zoro # G4418607
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 50% Nylon/50% Cotton Ripstop
- Fabric Weight 6.5 oz
- Fits Waist Size 52 in to 54 in
- Pockets 6
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1221
- Zoro # G4418607
- UPC # 690104227825
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 4Xl |
Fits Waist Size | 52 in to 54 in |
Details
Item | BDU Trouser |
Color | Multicam |
Material | 50% Nylon/50% Cotton Ripstop |
Inseam | Regular |
Fabric Weight | 6.5 oz |
Pockets | 6 |
Garment Style | Pants |
Closure Type | Melamine Buttons |
Description
BDU Trouser, Size 4XL, Multicam, Fits Waist Size 52 In. to 54 In., Garment Style Pants, Inseam Regular, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Mask, N95, Disposable, PK20 (DC365N95HC)
- NANO MAGIC Standard Lens Cleaning Gallon, 4ct (655104LC)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 18 in L, Black, Small (11-251)
- STERLING ROPE Carabiner, Auto-Lock, Aluminum, Red (HWSAFEDTL)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-412)
- Tru-Spec Workwear