Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, 3XL, Woodland Digital
Mfr # 1370
Zoro # G4416960
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 3XL
- Fabric Weight 6.5 oz
- Fits Waist Size 48 in to 50 in
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1370
- Zoro # G4416960
- UPC # 690104452272
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 3XL |
Fits Waist Size | 48 in to 50 in |
Details
Item | BDU Trouser |
Color | Woodland Digital |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Regular |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 6 |
Closure Type | Melamine Buttons |
Description
BDU Trouser, Size 3XL, Woodland Digital, Fits Waist Size 48 In. to 50 In., Garment Style Pants, Inseam Regular, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Hard Hat Intrchng Weld Face Shields Quick Vert Lock 6/Cs (39477)
- BDG Leather Gloves, XL/10 (20-1-148-XL)
- HY-KO In Case Of Fire Use Stairway Sign 5" x 7", 5PK (A02073)
- ACCUFORM PADLOCK OVERLAMINATE LABEL LAK153 (LAK153)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- BERNE Pocket Jean, FR 5, 46x30, Stone Wash, Dark (FRP07)
- Tru-Spec Workwear and Protective Clothing