Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, 2XL, Navy
Mfr # 1577
Zoro # G4417563
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Size 2XL
- Fabric Weight 6.5 oz
- Fits Waist Size 44 in to 46 in
- Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1577
- Zoro # G4417563
- UPC # 690104034188
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 2XL |
Fits Waist Size | 44 in to 46 in |
Details
Item | BDU Trouser |
Color | Navy |
Material | 100% Cotton Ripstop |
Inseam | Long |
Fabric Weight | 6.5 oz |
Pockets | 6 |
Garment Style | Pants |
Closure Type | Melamine Buttons |
Description
BDU Trouser, Size 2XL, Navy, Fits Waist Size 44 In. to 46 In., Garment Style Pants, Inseam Long, Material 100 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F87)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, S (3RUX9)
- ALLEGRO INDUSTRIES Knee Pads, Rubber, Foam, Universal, PR (7100-02)
- CONDOR 10 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (34L227)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- FOCO Neck Gaiter Minn Vikings (194751392443)
- Tru-Spec Work Pants and Shorts