Shop All Work Pants and Shorts
Tru-Spec
BDU Shorts, Woodland, Waist 40" to 42"
Mfr # 4256
Zoro # G5378733
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Inseam 10 in
- Fabric Weight 6.5 oz
- Fits Waist Size 40 in to 42 in
- Closure Type YKK Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 4256
- Zoro # G5378733
- UPC # 690104445755
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | Xl |
Fits Waist Size | 40 in to 42 in |
Details
Item | BDU Shorts |
Color | Woodland |
Material | 100% Cotton Ripstop |
Inseam | 10 in |
Fabric Weight | 6.5 oz |
Closure Type | YKK Zipper |
Pockets | 6 |
Number of Outside Pockets | 6 |
Garment Style | BDU Shorts |
Includes Hammer Loop | No |
Description
BDU Short, Size XL, Fits Waist Size 40 In. to 42 In., Inseam 10 In., Color Woodland, Material 100 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Emergency Sign, Weather Shelter Area, 8X8, Height: 6" (PSP141)
- HEXARMOR Hands Free Boot Cover, Blue, Size A, PR (32001-A)
- KLEENGUARD Safety Glasses, Clear Scratch-Resistant (14480)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 3XL (SP-BRJ-Y3X)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- GSS SAFETY ONYX Class E Safety Pants w/PTFE (6711-SMMD)
- Tru-Spec Workwear