Shop All Work Pants and Shorts
Tru-Spec
BDU Shorts, Woodland, Waist 36" to 38"
Mfr # 4256
Zoro # G5385657
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Inseam 10 in
- Fabric Weight 6.5 oz
- Fits Waist Size 36 in to 38 in
- Number of Outside Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4256
- Zoro # G5385657
- UPC # 690104445748
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Details
Item | BDU Shorts |
Color | Woodland |
Material | 100% Cotton Ripstop |
Inseam | 10 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 6 |
Pockets | 6 |
Closure Type | YKK Zipper |
Garment Style | BDU Shorts |
Includes Hammer Loop | No |
Description
BDU Short, Size L, Fits Waist Size 36 In. to 38 In., Inseam 10 In., Color Woodland, Material 100 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Rope Termination Plate (FS875)
- MCR SAFETY Regular Weight Kevlar Cotton 18 Sleeve (9378KC)
- SCHNEIDER ELECTRIC Tower Light, 40mm, 0.07A, Red (XVC4B15S)
- TINGLEY Webdri Rain Jacket, Yellow, L (J31107)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 38", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- Tru-Spec Workwear and Protective Clothing