Shop All Work Pants and Shorts
Tru-Spec
BDU Shorts, Khaki, Waist 40" to 42"
Mfr # 4253
Zoro # G5372171
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Inseam 10 in
- Fabric Weight 6.5 oz
- Fits Waist Size 40 in to 42 in
- Closure Type YKK Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4253
- Zoro # G5372171
- UPC # 690104445656
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | Xl |
Fits Waist Size | 40 in to 42 in |
Details
Item | BDU Shorts |
Color | Khaki |
Material | 100% Cotton Ripstop |
Inseam | 10 in |
Fabric Weight | 6.5 oz |
Closure Type | YKK Zipper |
Pockets | 6 |
Number of Outside Pockets | 6 |
Garment Style | BDU Shorts |
Includes Hammer Loop | No |
Description
BDU Short, Size XL, Fits Waist Size 40 In. to 42 In., Inseam 10 In., Color Khaki, Material 100 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, HCL, 1 to 100 ppm, PK10 (CH29501)
- RINGERS GLOVES Leather Gloves, Goatskin, S, PR (664-08)
- MILWAUKEE TOOL Front Brim Blue Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1224)
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00024)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC BDU Trouser, M, Black (1523)
- DICKIES Cargo Shorts, Black, Cotton/Polyester (WP90BK 32 12)
- Tru-Spec Workwear and Protective Clothing