Shop All Work Pants and Shorts
Tru-Spec
BDU Shorts, 6.5 oz., Waist 40" to 42"
Mfr # 4258
Zoro # G5355992
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Inseam 10 in
- Fabric Weight 6.5 oz
- Fits Waist Size 40 in to 42 in
- Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 4258
- Zoro # G5355992
- UPC # 690104445854
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | Xl |
Fits Waist Size | 40 in to 42 in |
Details
Item | BDU Shorts |
Color | Original Vietnam Tiger Stripe |
Material | 100% Cotton Ripstop |
Inseam | 10 in |
Fabric Weight | 6.5 oz |
Pockets | 6 |
Number of Outside Pockets | 6 |
Closure Type | YKK Zipper |
Garment Style | BDU Shorts |
Includes Hammer Loop | No |
Description
BDU Short, Size XL, Fits Waist Size 40 In. to 42 In., Inseam 10 In., Color Vietnam Tiger Stripe, Material 100 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Loading Zone No Parking Sign, 14" W, 10" H, English, Recycled Aluminum, White (U5-1309-RA_14X10)
- GVS-RPB T-Link hood (17-115-12)
- ACCUFORM SAFETY LABEL PLEASE USE OTHER DOOR LABR501XVE (LABR501XVE)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-M)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- PIONEER Ripstop Pant, Green, Medium (V1200461U-M)
- Tru-Spec Work Pants and Shorts