Shop All Work Pants and Shorts
Tru-Spec
BDU Shorts, 6.5 oz., Waist 36" to 38"
Mfr # 4258
Zoro # G5362931
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Inseam 10 in
- Fabric Weight 6.5 oz
- Fits Waist Size 36 in to 38 in
- Number of Outside Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 4258
- Zoro # G5362931
- UPC # 690104445847
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Details
Item | BDU Shorts |
Color | Original Vietnam Tiger Stripe |
Material | 100% Cotton Ripstop |
Inseam | 10 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 6 |
Closure Type | YKK Zipper |
Pockets | 6 |
Garment Style | BDU Shorts |
Includes Hammer Loop | No |
Description
BDU Short, Size L, Fits Waist Size 36 In. to 38 In., Inseam 10 In., Color Vietnam Tiger Stripe, Material 100 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Security, Outdoor, 12" x 18" (RRO1218)
- SAFETY TECHNOLOGY INTERNATIONAL 1/2 Conduit Gasket For Stopper Ii (STI-3003)
- ANSELL Clothing 56402 Bk-45L Size 45, 0, PK12 (56-402)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- CONDOR OUTDOOR PRODUCTS PALADIN TACTICAL PANTS, TAN, 30X34 (101200-003-30-34)
- Tru-Spec Workwear and Protective Clothing