Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Woodland, XL, Long
Mfr # 1270
Zoro # G4415037
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 46 in to 48 in
- Garment Style Jacket
- Type Long
- Sleeve Length 26 in
- Size Xl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1270
- Zoro # G4415037
- UPC # 690104015347
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 26 in |
Size | Xl |
Length | 33 in |
Details
Color | Woodland |
Garment Style | Jacket |
Type | Long |
Item | BDU Coat |
Material | 50% Nylon/50% Cotton Ripstop |
Binding | Melamine Buttons |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Description
BDU Coat, Size XL, Color Woodland, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Fits Chest Size 46 In. to 48 In., Length 33 In., Sleeve Length 26 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYK Acidsafe, 2 qt. Shaker Carton, PK12 (AN3024)
- GASCO Calibration Gas, Argon, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-2)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XL)
- REEBOK Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- Tru-Spec Workwear