Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Woodland, S, Regular
Mfr # 1270
Zoro # G4415229
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Woodland
- Material 50% Nylon/50% Cotton Ripstop
- Fabric Weight 6.5 oz
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1270
- Zoro # G4415229
- UPC # 690104015149
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | S |
Length | 30 in |
Fits Chest Size | 34 in to 36 in |
Sleeve Length | 23-1/2 in |
Details
Item | BDU Coat |
Color | Woodland |
Material | 50% Nylon/50% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Garment Style | Jacket |
Type | Regular |
Binding | Melamine Buttons |
Description
BDU Coat, Size S, Color Woodland, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Fits Chest Size 34 In. to 36 In., Length 30 In., Sleeve Length 23-1/2 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 18 W x 30 L (280031830)
- CONDOR Tacky Floor Mat, 18 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN11)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Shrink Wrapped, Size M (8) (99-1-9677-8-K)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- CARHARTT Loose Fit Firm Duck Blanket-Lined Chore Coat, Carhartt Brown, Medium, REG (103825-BRNMREG)
- Tru-Spec Workwear