Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Woodland, M, Regular
Mfr # 1270
Zoro # G4414991
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 50% Nylon/50% Cotton Ripstop
- Fabric Weight 6.5 oz
- Length 30 1/2 in
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1270
- Zoro # G4414991
- UPC # 690104015163
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | M |
Length | 30 1/2 in |
Sleeve Length | 24 in |
Fits Chest Size | 38 in to 40 in |
Details
Item | BDU Coat |
Color | Woodland |
Material | 50% Nylon/50% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Type | Regular |
Garment Style | Jacket |
Binding | Melamine Buttons |
Description
BDU Coat, Size M, Color Woodland, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Fits Chest Size 38 In. to 40 In., Length 30-1/2 In., Sleeve Length 24 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-02-S)
- INNOPLAST 104in Clearance Bar - Black Bar/White Tapes (CB-104-BKW)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (2 in.), Polycarbonate, Clear (KIT-901)
- RADIANS Gloves FDG Coat High Visibility Work Glove - L PR (RWG31L)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 3XL (0358RSAG3XL)
- Tru-Spec Workwear and Protective Clothing