Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Woodland, M, Long
Mfr # 1270
Zoro # G4414930
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Garment Style Jacket
- Type Long
- Sleeve Length 25 in
- Length 32 in
- Material 50% Nylon/50% Cotton Ripstop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1270
- Zoro # G4414930
- UPC # 690104015309
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Sleeve Length | 25 in |
Length | 32 in |
Size | M |
Fits Chest Size | 38 in to 40 in |
Details
Garment Style | Jacket |
Color | Woodland |
Type | Long |
Item | BDU Coat |
Material | 50% Nylon/50% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Binding | Melamine Buttons |
Number of Pockets | 4 |
Description
BDU Coat, Size M, Color Woodland, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Fits Chest Size 38 In. to 40 In., Length 32 In., Sleeve Length 25 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (FUG2-03-M)
- CONDOR Hi-Vis Cold Protection Gloves, Nylon/WarmTex Lining, M (4NHD9)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0021)
- MEDLINE Wire Glove Dispenser Box Holder, PK2 (MDS191094)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- CARHARTT J130 W LseFit WshDck Ins Active Jac (104053-I26)
- Tru-Spec Workwear