Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Woodland, L, Long
Mfr # 1270
Zoro # G4415052
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 25-1/2 in
- Fits Chest Size 42 in to 44 in
- Garment Style Jacket
- Material 50% Nylon/50% Cotton Ripstop
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1270
- Zoro # G4415052
- UPC # 690104015323
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Sleeve Length | 25-1/2 in |
Fits Chest Size | 42 in to 44 in |
Size | L |
Length | 32 1/2 in |
Details
Garment Style | Jacket |
Material | 50% Nylon/50% Cotton Ripstop |
Item | BDU Coat |
Fabric Weight | 6.5 oz |
Binding | Melamine Buttons |
Type | Long |
Color | Woodland |
Number of Pockets | 4 |
Description
BDU Coat, Size L, Color Woodland, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Fits Chest Size 42 In. to 44 In., Length 32-1/2 In., Sleeve Length 25-1/2 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size S (7) (99-1-9780-7-K)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8" (34L281)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK6 (410KAS6GRN)
- DUNLOP Boots, Men's 10, Women's 12, Black, PR (OD60A93.CH)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TOUGH DUCK Duck Chore Jacket Brown, S (WJ311)
- Tru-Spec Workwear