Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Woodland, 2XL, Long
Mfr # 1270
Zoro # G4414958
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Woodland
- Material 50% Nylon/50% Cotton Ripstop
- Fabric Weight 6.5 oz
- Length 33 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1270
- Zoro # G4414958
- UPC # 690104015361
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 33 1/2 in |
Sleeve Length | 26-1/2 in |
Fits Chest Size | 50 in to 52 in |
Details
Item | BDU Coat |
Color | Woodland |
Material | 50% Nylon/50% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Garment Style | Jacket |
Type | Long |
Binding | Melamine Buttons |
Description
BDU Coat, Size 2XL, Color Woodland, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Fits Chest Size 50 In. to 52 In., Length 33-1/2 In., Sleeve Length 26-1/2 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, X-Large, White (708605XL)
- DEWALT Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG54-11D)
- 3M GoggleGear 500 Series Scotchgard Anti-Fog Goggles, Clear 500 Series (MMMGG501SGAF)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, S (10616-002-S)
- Tru-Spec Work Jackets & Coats