Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Vietnam Tiger Stripe, XL, Long
Mfr # 1590
Zoro # G4415262
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Fabric Weight 6.5 oz
- Length 33 in
- Number of Pockets 4
- Type Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1590
- Zoro # G4415262
- UPC # 690104035024
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | XL Long |
Length | 33 in |
Sleeve Length | 26 in |
Fits Chest Size | 46 in to 48 in |
Details
Item | BDU Coat |
Color | Vietnam Tiger Stripe |
Material | 100% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Type | Long |
Binding | Melamine Buttons |
Garment Style | Jacket |
Description
BDU Coat, Size XL, Color Vietnam Tiger Stripe, Material 100 Percent Cotton Ripstop, Fits Chest Size 46 In. to 48 In., Length 33 In., Sleeve Length 26 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hard Hats Required Sign, 14 in Height, 10 in Width (CGA28PB)
- VESTIL Crowd Control Interlocking Barrier (PRAIL-102-Y-FF)
- PIP Touchscreen Utility Glove, M, Yellow, PK12 (HVY713SUTS/M)
- BRADY Pipe Marker, Glycol, 1 In.H (20433)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, XLT (WJ303)
- Tru-Spec Work Jackets & Coats