Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Vietnam Tiger Stripe, S, Regular
Mfr # 1590
Zoro # G4427040
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Fabric Weight 6.5 oz
- Length 30 in
- Number of Pockets 4
- Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1590
- Zoro # G4427040
- UPC # 690104034829
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | S |
Length | 30 in |
Fits Chest Size | 34 in to 36 in |
Sleeve Length | 23-1/2 in |
Details
Item | BDU Coat |
Color | Vietnam Tiger Stripe |
Material | 100% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Type | Regular |
Garment Style | Jacket |
Binding | Melamine Buttons |
Description
BDU Coat, Size S, Color Vietnam Tiger Stripe, Material 100 Percent Cotton Ripstop, Fits Chest Size 34 In. to 36 In., Length 30 In., Sleeve Length 23-1/2 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244306)
- ZORO SELECT Flagging Tape, Pnk Glo/Wh, 150ft x 1-3/8In (CKPGW-200)
- ZORO SELECT Warning Light, Strobe Tube, Red, 120VAC (2ERP6)
- TOLCO Secondary Label, Black, Green/White, PK12 (340423)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- Tru-Spec Workwear