Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Vietnam Tiger Stripe, L, Long
Mfr # 1590
Zoro # G4414982
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Fabric Weight 6.5 oz
- Length 32 1/2 in
- Number of Pockets 4
- Type Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1590
- Zoro # G4414982
- UPC # 690104035000
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | L Long |
Length | 32 1/2 in |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 25-1/2 in |
Details
Item | BDU Coat |
Color | Vietnam Tiger Stripe |
Material | 100% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Type | Long |
Binding | Melamine Buttons |
Garment Style | Jacket |
Description
BDU Coat, Size L, Color Vietnam Tiger Stripe, Material 100 Percent Cotton Ripstop, Fits Chest Size 42 In. to 44 In., Length 32-1/2 In., Sleeve Length 25-1/2 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Hazardous Waste Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU4-0374-ND_7X5 (LCU4-0374-ND_7X5)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- 3M Safety Goggles, Clear Anti-Fog Lens, GoggleGear Series (GG2891S-SGAF)
- BRADY Caution Tag, 5 3/4 in Height, 3 in Width, English (86430)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- RPS OUTDOORS Rps Ss Fleece Jacket Mens Blk - Xl (777-16)
- Tru-Spec Workwear