Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Vietnam Tiger Stripe, 2XL, Long
Mfr # 1590
Zoro # G4415201
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Fabric Weight 6.5 oz
- Length 33 1/2 in
- Number of Pockets 4
- Garment Style Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1590
- Zoro # G4415201
- UPC # 690104035048
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | 2XL Long |
Length | 33 1/2 in |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | 26-1/2 in |
Details
Item | BDU Coat |
Color | Vietnam Tiger Stripe |
Material | 100% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Garment Style | Jacket |
Binding | Melamine Buttons |
Type | Long |
Description
BDU Coat, Size 2XL, Color Vietnam Tiger Stripe, Material 100 Percent Cotton Ripstop, Fits Chest Size 50 In. to 52 In., Length 33-1/2 In., Sleeve Length 26-1/2 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Hog Heaven III Comfort Modular Tiles 18", Black with Striped Border 21.75" x 21.75", Corner (447105100)
- KLEIN TOOLS Front Brim Hard Hat with Lamp, Type 1, Class E (60107RL)
- VIKING Handyman 3pc FR PVC Suit (2110FR-XL)
- MCR SAFETY Gloves, 2XL, PK12 (92718NFXXL)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- Tru-Spec Workwear