Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Navy, M, Regular
Mfr # 1586
Zoro # G4426517
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Fabric Weight 6.5 oz
- Length 30 1/2 in
- Number of Pockets 4
- Sleeve Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1586
- Zoro # G4426517
- UPC # 690104034386
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | M |
Length | 30 1/2 in |
Sleeve Length | 24 in |
Fits Chest Size | 38 in to 40 in |
Details
Item | BDU Coat |
Color | Navy |
Material | 100% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Garment Style | Jacket |
Type | Regular |
Binding | Melamine Buttons |
Description
BDU Coat, Size M, Color Navy, Material 100 Percent Cotton Ripstop, Fits Chest Size 38 In. to 40 In., Length 30-1/2 In., Sleeve Length 24 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Wire Glove Dispenser Box Holder, PK2 (MDS191094)
- GUARDIAN EQUIPMENT Waste Receptor, 1-1/4In. Ips Female (150-066-2)
- JAMCO Paint and Ink Cabinet, 72 gal., Flammable, 18 x 65 x 43, Red (BP72RP)
- TINGLEY RUBBER Tingley® J41108 SafetyFlex® Storm Fly Front Hooded Jacket, Green, 3XL (J41108.3X)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG L)
- Tru-Spec Workwear and Protective Clothing