Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Navy, M, Regular
Mfr # 1331
Zoro # G4425817
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Length 30 1/2 in
- Number of Pockets 4
- Binding Melamine Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1331
- Zoro # G4425817
- UPC # 690104023243
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | M |
Length | 30 1/2 in |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 24 in |
Details
Item | BDU Coat |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Binding | Melamine Buttons |
Type | Regular |
Garment Style | Jacket |
Features | Adjustable Cuff, Chest Pocket, Interior Pocket |
Description
BDU Coat, Size M, Color Navy, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 38 In. to 40 In., Length 30-1/2 In., Sleeve Length 24 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Misc Blank Dot Placard Sign, Material: Rigid Plastic (DL61BR)
- ZORO SELECT Barricade Tape, Red/Black, 200 ft x 2 In (15Y447)
- CONDOR Security Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 453R41 (453R41)
- NMC Meet Federal/State Osha Standards Tag, Pk25 (SPT3)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- CONDOR Collared Shop Coat, Male, S, Navy (4TWF2)
- Tru-Spec Work Jackets & Coats