Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Multicam, XS, Regular
Mfr # 1220
Zoro # G4415238
product price: $92.75
/ea
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Material 50% Nylon/50% Cotton Ripstop
- Fabric Weight 6.5 oz
- Length 29 1/2 in
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1220
- Zoro # G4415238
- UPC # 690104227559
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | XS |
Length | 29 1/2 in |
Fits Chest Size | 30 in to 32 in |
Sleeve Length | 23 in |
Details
Item | BDU Coat |
Color | Multicam |
Material | 50% Nylon/50% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Type | Regular |
Garment Style | Jacket |
Binding | Melamine Buttons |
Description
BDU Coat, Size XS, Color Multicam, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Fits Chest Size 30 In. to 32 In., Length 29-1/2 In., Sleeve Length 23 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Low Halide Pipe Tape, White, 100 ft. L (B30C-500-569-WT)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOUNDATION CN PR, MENS PR (A7401-10.5M)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4061-XXL (11))
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-21-0401)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- REFRIGIWEAR Jacket Iron-Tuff Ice Parka Navy 2Xl (0360RNAV2XL)
- Tru-Spec Work Jackets & Coats