Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Multicam, XL, Regular
Mfr # 1220
Zoro # G4415098
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material 50% Nylon/50% Cotton Ripstop
- Fabric Weight 6.5 oz
- Length 31 1/2 in
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1220
- Zoro # G4415098
- UPC # 690104227597
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Length | 31 1/2 in |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 25 in |
Details
Item | BDU Coat |
Color | Multicam |
Material | 50% Nylon/50% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Type | Regular |
Binding | Melamine Buttons |
Garment Style | Jacket |
Description
BDU Coat, Size XL, Color Multicam, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Fits Chest Size 46 In. to 48 In., Length 31-1/2 In., Sleeve Length 25 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950QC-7/UGN)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLLG001200)
- TINGLEY Tingley StormFlex Rain Pants (P67013.XL)
- SUPER ANCHOR SAFETY D-Minus Anchor 430 11ga SST. Fasteners and Butyl Flashing Strips Sold Separately. 10pc Bulk Box (1075-SB10)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- Tru-Spec Workwear