Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Multicam, L, Long
Mfr # 1220
Zoro # G4415043
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 50% Nylon/50% Cotton Ripstop
- Fabric Weight 6.5 oz
- Length 32 1/2 in
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1220
- Zoro # G4415043
- UPC # 690104227672
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 32 1/2 in |
Sleeve Length | 25-1/2 in |
Fits Chest Size | 42 in to 44 in |
Details
Item | BDU Coat |
Color | Multicam |
Material | 50% Nylon/50% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Garment Style | Jacket |
Type | Long |
Binding | Melamine Buttons |
Features | Interior Pocket, Chest Pocket, Adjustable Cuff |
Description
BDU Coat, Size L, Color Multicam, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Fits Chest Size 42 In. to 44 In., Length 32-1/2 In., Sleeve Length 25-1/2 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Glove, 3XL, Full Finger, PR (914XXXL)
- KIDDE Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010DCSCO-W)
- CONDOR Gloves, 2XL, Gold/Yellw, Unlined, Elkskin, PR (48WU08)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size L, PR (365DLX6KGL)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TOUGH DUCK Duck Chore Jacket DKBR, 2XL (WJ311)
- Tru-Spec Workwear and Protective Clothing