Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Khaki, 2XL, Long
Mfr # 1331
Zoro # G4425878
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Long
- Sleeve Length 26-1/2 in
- Fabric Weight 6.5 oz
- Fits Chest Size 50 in to 52 in
- Garment Style Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1331
- Zoro # G4425878
- UPC # 690104023489
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Sleeve Length | 26-1/2 in |
Fits Chest Size | 50 in to 52 in |
Length | 33 1/2 in |
Size | 2XL |
Details
Type | Long |
Fabric Weight | 6.5 oz |
Item | BDU Coat |
Garment Style | Jacket |
Material | 65% Polyester/35% Cotton Ripstop |
Binding | Melamine Buttons |
Color | Khaki |
Features | Chest Pocket, Interior Pocket, Adjustable Cuff |
Number of Pockets | 4 |
Description
BDU Coat, Size 2XL, Color Khaki, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 50 In. to 52 In., Length 33-1/2 In., Sleeve Length 26-1/2 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38PL-KA24)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Green, Spandex, Neoprene (G-EXMPG-06-XXL)
- KONG USA ISAF Sailing Tether (283SETE01KK)
- FALLTECH Tripod Pulley, Aluminum, 5 in H, Blue (7421)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- CONDOR OUTDOOR PRODUCTS PHANTOM SOFTSHELL JACKET, BLACK, XXL (606-002-XXL)
- Tru-Spec Workwear and Protective Clothing